Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zep BioLaundry Enzyme Detergent, 20 gal Drum, Liquid, Unscented, Green 162450

BioLaundry Enzyme Detergent, 20 gal Drum, Liquid, Unscented, Green (Discontinued)

  • Mfr # 162450
  • Zoro # G4710554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162450
Zoro #
G4710554
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 gal
Container Size
20 gal

Details

Item
BioLaundry Enzyme Detergent
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Green
Flash Point
Greater Than 200 Degrees F
Container Type
Drum
Features
Can be Used on Any Water Washable Fabric Including Permanent Press, Ideal for Many Types of Industrial and Institutional Laundries, Including Homestyle Machines, Contains Optical Brighteners, Special Enzyme Works on Organic and Protein Based Soils
Item - Laundry Detergent and Stain Remover
BioLaundry Enzyme Detergent
Contains
4-Nonylphenol Branched, 2- (2-Butoxyethoxy) Ethanol, 2, 2'-Iminodiethanol, Benzenesulfonic Acid, C10-16-Alkyl Derivates, Ethoxylated
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
California Proposition 65 Compliant, TSCA Compliant
pH Value
Neutral
pH Level
8 to 8.5
Washing Machine Compatibility
High Efficiency (HE)

Description

BioLaundry Enzyme Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 20 gal, Fragrance Unscented, Standards California Proposition 65 Compliant, TSCA Compliant, Color Green, Features Can be Used on Any Water Washable Fabric Including Permanent Press, Ideal for Many Types of Industrial and Institutional Laundries, Including Homestyle Machines, Special Enzyme Works on Organic and Protein Based Soils, Flash Point Greater Than 200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.