Shop ZEP
See all product information
Create Account
Degreaser, 128 fl oz, Citrus Based Solvent
- Mfr # ZPEZUCIT128
- Zoro # G602501988
product price:Â
$
18.39
/ea
Key Features
Container Size
128 fl oz
Base Formula
Citrus Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Primary Chemical
C9-11 Alcohols Ethoxylated, Citrus, Dextro-limonene, Dipropylene Glycol Butyl Ether, Sodium Hydroxide, Sodium α-Olefin Sulfonate, Tall Oil Acid, Tetrasodium EDTA, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPEZUCIT128
- Zoro #
- G602501988
- UPC #
- 21709017595
- Country of Origin
- United States
- Item
- Degreaser
- Base Formula
- Citrus Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Primary Chemical
- C9-11 Alcohols Ethoxylated, Citrus, Dextro-limonene, Dipropylene Glycol Butyl Ether, Sodium Hydroxide, Sodium α-Olefin Sulfonate, Tall Oil Acid, Tetrasodium EDTA, Water
- Color
- Orange
- Application
- Kitchen
- Features
- Heavy Duty
- Type
- Heavy-Duty
- Removes
- Grease, Grime, Oil, Adhesive, Soil
- For Use on
- Adhesive, Grease, Grime, Oil, Soil
Dimensions
- Container Size
- 128 fl oz
Description
Citrus degreaser features a heavy-duty formula with natural citrus solvents to easily power through heavy grease and grime in the kitchen or professional operations. Its versatile design works hard to power away oil, grease, adhesive and soil to minimize your cleaning times. Concentrated solution makes up to 16 gallons for cost-efficient use. Degreaser is perfect for stovetops, appliances, countertops and more.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.