Zep
Drain Maintainer, Jug, 1 gal, Liq, PK4
- Zoro #: G5522353
- Mfr #: 462623
Hover or click to zoom Tap to zoom
$162.20
pkg. of 4 ($40.55/ea)
- Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
- Item - Drains and Maintainers: Bacterial Drain Maintainer
- Cleaner Container Size: 1 gal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $162.20
Zep #462623 Specifications
- Zoro #: G5522353
- Mfr #: 462623
- Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
- Item - Drains and Maintainers: Bacterial Drain Maintainer
- Cleaner Container Size: 1 gal
- Cleaner Container Type: Bottle
- Fragrance: Pleasant
- Recommended Dilution: Ready to Use
- Cleaner Form: Liquid
- Primary Chemical: None
- VOC Content: 0%
- Item: Drain Maintainer
- Contains: Sodium Dodecylbenzenesulfonate
- RTU Yield per Container: 4 gal
- Color: Green
- Case Quantity: 4
- Septic System Safe: Yes
- Maximum RTU Yield per Container: 1 gal
- Flash Point: Greater Than 230 Degrees F
- Container Size: 1 gal
- pH Value: Neutral
- Cleaner Type: All Drains, Grease Trap, Septic Systems
- pH Level: 4 to 6
- Country of Origin (subject to change): United States
Description
Drain Maintainer, Cleaner Type All Drains, Grease Trap, Septic Systems, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Standards Ecologo, EPP Listed, Color Green, Flash Point Greater Than 230 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Properties Septic System Safe, Recommended Dilution Ready to Use, Package Quantity 4
Reviews of Zep #462623
Explore more
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 167801
- ZEP Drain Cleaner, Light Brown, 0.8 oz., Tablet 130002
- ZEP Alkaline-Drain-Opener, 12Pk 1041423
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 180701
- ZEP Drain Line Cleaner, Box, Pacs 130012
- ZEP Ten Minute Drain Opener, 64oz, PK4 ZHCR644
- ITW LIQUID ALIVE Drain Maint. Enzyme Producing Biological, 1 Gallon Bottles 23301
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 55 gal. 9300-055
- LIQUID PLUMR Liquid Drain Maintainer, Size 80 oz., PK6 35286
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 SJN694768CT
- DRANO Liquid Clog Remover, Bleach, PK12 000116
- Zep Septic & Drain Cleaners