Fabric Softener, Liquid, Lavender, Purple
Mfr # 109650
Zoro # G5519395
product price: $307.99
/eaKey Features
Container Type
Drum
Container Size
20 gal
Fragrance
Lavender
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109650
Zoro #
G5519395
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 gal
Cleaner Container Size
20 gal
Details
Item
Fabric Softener
Container Type
Drum
Fragrance
Lavender
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
California Proposition 65 Compliant, TSCA Compliant
Color
Purple
Flash Point
132 Degrees F
Cleaner Container Type
Drum
High Efficiency Compatibility
Yes
Pack Count
1
Item - Laundry Detergent and Stain Remover
Fabric Softener
Packs per Case
1
Features
Reduces Drying Time, Reduces Need for Touch-Up Ironing of Permanent Press Fabrics, Renders Harsh, Rough Fabrics Soft And Fluffy In One Application, Imparts Anti-Static Properties to Such Synthetic Fabrics As Nylon, Orlon, Dynel, and Rayon
Contains
Propan-2-ol
pH Value
Acidic
Rinse Required
Yes
pH Level
3.7 to 4.7
Description
Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 20 gal, Fragrance Lavender, Standards California Proposition 65 Compliant, TSCA Compliant, Color Purple, Features Reduces Drying Time, Reduces Need for Touch-Up Ironing of Permanent Press Fabrics, Renders Harsh, Rough Fabrics Soft And Fluffy In One Application, Imparts Anti-Static Properties to Such Synthetic Fabrics As Nylon, Orlon, Dynel, and Rayon, Flash Point 132 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.