Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Softener, Liquid, Pleasant, Pink

  • Mfr # 302435

  • Zoro # G5521793


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Container Size
5 gal
Fragrance
Pleasant
Cleaner Form
Liquid
Features
Combination Softener and Sour for Controlling Static Electricity, Reducing Wrinkles and Imparting a Smooth, Soft Finish to Fabrics, Leaves a Fresh, Clean Fragrance in Linens, Contains Optical Brighteners, Prevents Static Cling, Softens Fabric and Reduces Residual Alkalinity, The Sour Portion of This Product Controls the Ph Levels of the Finished Linen, The Two-In-One Sour and Softener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302435
Zoro #
G5521793
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Cleaner Container Size
5 gal

Details

Item
Fabric Softener
Container Type
Bucket
Fragrance
Pleasant
Cleaner Form
Liquid
Features
Combination Softener and Sour for Controlling Static Electricity, Reducing Wrinkles and Imparting a Smooth, Soft Finish to Fabrics, Leaves a Fresh, Clean Fragrance in Linens, Contains Optical Brighteners, Prevents Static Cling, Softens Fabric and Reduces Residual Alkalinity, The Sour Portion of This Product Controls the Ph Levels of the Finished Linen, The Two-In-One Sour and Softener
Contains
4, 5-Dihydro-1-Methyl-2-Nortallow Alkyl-1- (2-Tallow Amidoethyl) , Imidazolium Compounds, Orthophosphoric Acid (Solid)
Standards
California Proposition 65 Compliant, TSCA Compliant
Color
Pink
Pack Count
1
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
High Efficiency Compatibility
No
Item - Laundry Detergent and Stain Remover
Fabric Softener
Cleaner Container Type
Pail
Packs per Case
1
pH Level
1
pH Value
Acidic

Description

Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bucket, Container Size 5 gal, Fragrance Pleasant, Standards California Proposition 65 Compliant, TSCA Compliant, Color Pink

Restrictions

WARNING: This product can expose you to chemicals including Methyleugenol, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.