Shop All Lubricants
Zep
Lubricant, Aerosol Can, 12oz, Wet Film, PK12
Mfr # 31501
Zoro # G5078923
original price:
$234.56
15% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Zep
- MFR # 31501
- Zoro # G5078923
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Details
Description
General Purpose Lubricant, Wet, Zep, Zepreserve NC, Net Fill 15 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 50 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Standards TSCA List, EPCRA, SARA 311/312 Hazards, SARA 313, California Prop. 65
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Bearings (3305A/C3)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- MTD Belt-V 4L X 85 Lg (954-04297)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- Zep Penetrants and Lubricants