Shop All Lubricants
Zep
Lubricant, Aerosol Can, 17oz, Wet Film, PK12
Mfr # 17401
Zoro # G5121431
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 17 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Zep
- MFR # 17401
- Zoro # G5121431
- Country of Origin Canada
- Category Lubricants
Dimensions
Container Size | 17 oz |
Details
Description
General Purpose Lubricant, Wet, Zep, Zep 45, Net Fill 17 oz, Container Size 17 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 475 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 50 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Standards TSCA List, EPCRA, SARA 311/312 Hazards, SARA 302, SARA 313, California Prop. 65
Restrictions
- WARNING: This product can expose you to chemicals including Trichloroethylene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX156 Cogged Belt, 159 in Outside Length, 21/32 in Top Width, 1 Ribs (BX156)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1455mm PL, T291 (1455-5M-09)
- MTD Belt-V 3/8X34.4 -C/U Oem7540367 (954-0367)
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- ZEP 12 oz Aerosol Can Red (11521)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, 12PK, Multi (ZPE374301CT)
- SUPER LUBE 5 lb. White Silicon Heat Sink Compound (98050)
- Zep Lubricants