Shop All Lubricants
Zep
Lubricant, Dry Film, 11 oz., PK12
Mfr # 27601
Zoro # G5530773
product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 27601
- Zoro # G5530773
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Description
General Purpose Lubricant, Dry, Zep, Zeplon, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 99.2 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- TRICO Latch Dog Oilers (31824)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- ZEP 120 lb Drum Green (312142)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- ZEP 45 lb High Temperature Grease Drum Green (312134)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- KLEIN TOOLS Premium Synthetic Polymer, 1 Quart Bottle (51015)
- Zep Penetrants and Lubricants