Shop All Lubricants
Zep
120 lb Drum Green
Mfr # 312142
Zoro # G5092068
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- NSF Rating Not Rated
- Grease Thickener Clay
- Application Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheels
- Lubricant NSF Rating Not Rated
Product Information
- Brand Zep
- MFR # 312142
- Zoro # G5092068
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 120 lb |
Details
Description
High Temperature Grease, NLGI Grade 2.5, Base Oil Petroleum, Container Size 120 lb., Lubricant NSF Rating Not Rated, Grease Thickener Clay, Grease Color Green, Grease Container Drum, Lubricant Additives Tackifier, Anti-wear, Extreme Pressure, Min. Operating Temp. Not Rated, Max. Operating Temp. 550 Degrees F, ISO Viscosity Grade Not tested, Viscosity Index Not tested, Flash Point 400 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- MARATHON INDUSTRIES Marathon 5/8" Standard Ball Bearings - 60001 (2 Pack) (60001-2pk)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50BS16H X 1 1/4)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz (K61304)
- ZEP Lubricant, Aerosol Can, 12oz, Wet Film, PK12 (31501)
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- Zep Penetrants and Lubricants