Zep

Lubricant, Wet Film, Aerosol Can, PK12


product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating Not Rated
  • Container Size 13 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Petroleum Distillates
See all product information

Product Information

  • Brand Zep
  • MFR # 328901
  • Zoro # G5091989
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 13 oz

Details

Lubricant Application General Purpose Lubricant
NSF Rating Not Rated
Lubricant Container Aerosol Can
Lubricant Base Petroleum Distillates
USDA Certified Biobased Product No
Primary Additive PTFE
Lubricant Type Multipurpose Lubricant
GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
Flash Point None
Min. Operating Temp. -100 Degrees F
Specific Gravity 0.86
Application Aerosol Spray Grease, Penetrating Grease, Lubrication, Industrial, Transportation, Manufacturing
VOC Content 25 %
Chemical Base Petroleum
Lubricant NSF Rating Not Rated
Max. Operating Temp. 600 Degrees F
Lubricant Color Amber
Lubricant Film Wet
Net Weight 13 oz.
Item General Purpose Lubricant
Lubricant Additives PTFE
Series Zep 2000
Lubricant Base Material Mineral Oil
Flammability Flammable
Net Fill 15 oz
50 State VOC Compliant Yes
Operating Temp. Range -100 Degrees to 600 Degrees F
Odorless No

Description

General Purpose Lubricant, Wet, Zep, Zep 2000, Net Fill 15 oz, Container Size 13 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None, No USDA Certified Biobased Product, Package Quantity 12

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.