Zoro Homepage

Multipurpose Lubricant, 14 oz, Aerosol Can, Petroleum Distillates, Amber

  • Mfr # 325101

  • Zoro # G5121398


product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns

Key Features

Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Size
14 oz
Min. Operating Temp.
-55 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325101
Zoro #
G5121398
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Min. Operating Temp.
-55 Degrees F
Maximum Operating Temperature
250 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
Not Rated
Color
Amber
Item
General Purpose Lubricant
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant Container
Aerosol Can
Series
Zep 45 Dual Force
VOC Content
5 %
Max. Operating Temp.
250 Degrees F
Standards
CARB Compliant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-55 Degrees to 250 Degrees F
50 State VOC Compliant
Yes
Flammability
Flammable
Odorless
No
Lubricant Application
General Purpose Lubricant
Net Fill
14 oz
Lubricant Base
Petroleum Distillates
Additive Included
PTFE
Post-Application Film
Wet
Product Type
General Purpose Lubricant
Aerosol Container Net Fill
14 oz
Operating Temperature - Maximum
325 Degrees F
Container Capacity
14 oz
Aerosol Container Delivery Method
Rigid Straw
Primary Additives
PTFE
Odor
Not Odorless
Operating Temperature - Minimum
0 Degrees F
Metal Detectable Container
Metal Detectable
Base Lubricant
Petroleum Distillates

Description

General Purpose Lubricant, Wet, Zep, Zep 45 Dual Force, Net Fill 14 oz, Container Size 14 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 5 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Standards CARB Compliant

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.