Touchless Foaming Car & Truck Detergent, Touchless Vehicle Cleaners, 55 gal, Butyl-Free
Mfr # 1041627
Zoro # G2743325
product price:Â $723.99
/eaKey Features
Cleaner Type
Touchless Vehicle Cleaners
Container Size
55 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1041627
Zoro #
G2743325
UPC #
690858708281
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Touchless Foaming Car & Truck Detergent
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Colorless
Fragrance
Mild
For Use With
Automatic Wash Operations
Removes
Grime, Dirt
pH
12.5 to 13.0 pH
Contains
Surfactants
Container Type
Drum
Standards
VOC Compliant
Series
Touchless Foaming Car & Truck Detergent
Minimum pH Level
12.5
Maximum pH Level
13
Features
Excellent on Tough Road Grime, Won't Harm Wax Finish
VOC Content Weight Percentage
0%
Use Location
Exterior
Specific Gravity
1.04
Description
Touchless Foaming Car & Truck Detergent, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 12.5, Maximum pH Level 13, Removes Grime, Dirt, Features Excellent on Tough Road Grime, Won't Harm Wax Finish, Fragrance Mild, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.