Shop All Tags
Zing
Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10
Mfr # 7010
Zoro # G3164664
original price:
$22.15
14% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 in
- Legend Color Black
- Hole Size 1/2 in
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1/2 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 1/2 in |
Details
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Plastic, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Protection Plate For Task Light, PK5 (46-0500-04)
- COAXSHER Wildland Fire Shirt, XL, Yellow, Button (FC103-XL)
- LYLE Refl Decal Danger Confined Space, 7"x5", Width: 7 in (LCU4-0538-RD_7X5)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- Zing Tags