Shop All Tags
Zing
Saf Inspection Tag, 5-3/4 x 3 In, PK10
Mfr # 7014
Zoro # G3940605
$19.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1/2 in |
Mounting Hole Size | 1/2 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number 2670, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 1/2 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution High Radiation Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C523PB)
- ALTA Knee Pads, Capless, Gray, PR (50703.50)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- ACCUFORM Tags By-The-Roll, Danger Do, Biling, 6-1/4x3in, Cardstock, 100/RL (TAR460)
- Zing Tags