Designated Smoking Area Sign, Arkansas, 10 in Height, 14 in Width, Aluminum, Rectangle, English

  • Mfr # 2847A

  • Zoro # G8891318


product price: $14.89
/ea

Key Features

Legend
Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2847A
Zoro #
G8891318
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Designated Smoking Area Sign, Arkansas
Legend
Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Designated Smoking Area Sign, Arkansas, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.