Zing

EXIT Sign, Left Arrow, 10X14", Glow


product price: $29.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend Exit (Arrow Left)
  • Width 14"
  • Height 10"
  • Sign Shape Rectangle
  • Sign Material Plastic
See all product information

Product Information

  • Brand Zing
  • MFR # 2082G
  • Zoro # G8437289
  • Country of Origin United States
  • Category Exit Signs

Dimensions

Width 14"
Height 10"

Details

Item Exit Sign
Legend Exit (Arrow Left)
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style Surface
Printed Language English
Sign Background Color White
Glow-in-the-Dark Yes
UV Resistant Yes
Thickness 0.065"
Legend Style Symbol and Text
Green Certification or Other Recognition UL Environment Claims Validated
Sign Legend Color Red
Sign Legend Text Color Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.