Zoro Homepage

Lockout Padlock, Keyed Different, Aluminum, Red, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 810KD-RED

  • Zoro # G9790914


product price: $21.49
/ea

Key Features

Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810KD-RED
Zoro #
G9790914
UPC #
810038109985
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
3/4 in
Body Thickness
7/8 in
Width Across Shackle
13/16 in
Shackle Diameter
3/16 in
Overall Width
1.5 in
Overall Height
3.5 in

Description

Lockout Padlock, Body Color Red, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 1 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 3 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.