Zoro Homepage

Lockout Station, Filled, Electrical

  • Mfr # 2726

  • Zoro # G5685784


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3 in Shackle Aluminum Padlock with (1) Key Per Padlock, (1) 1 1/2 in Closed Hole Large Steel Hasp, (1) 1 in Closed Hole Small Steel Hasp, (2) 1 1/2 in Shackle Aluminum Padlocks with (1) Key Per Padlock, (3) Cable Ties, (3) Lockout Tags with Legend "Do Not Operate"
For Lockout Type
General
Number of Components
11
Number of Padlocks Held
6
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2726
Zoro #
G5685784
UPC #
611105915078
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Overall Width
11 in
Overall Height
11 in

Description

Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (2) Hasps, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 11, Number of Padlocks Included 3, Number of Tags Included 3, Visibility Inside Board Only, For Lockout Type General, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.