No Smoking Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English

  • Mfr # 2574

  • Zoro # G4498365


product price:  $13.69
/ea

Key Features

Legend
No Smoking Beyond This Point
Width
12 in
Height
7 in
Sign Shape
V-Shape Projection
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2574
Zoro #
G4498365
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in

Details

Item
No Smoking Sign
Legend
No Smoking Beyond This Point
Sign Shape
V-Shape Projection
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Language
English
Subject Matter
No Smoking
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Legend/Background Color
Red and Black/White
Mounting Style
V-Shaped
State Specific Sign
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 7 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking Beyond This Point
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
Write on Surface
No
Graffiti Resistant
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Type
Triangular Wall Mount
Product Type
No Smoking Sign

Description

No Smoking Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.