Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # 1141

  • Zoro # G4940266


product price:  $8.05
/ea

Key Features

Header
NOTICE
Legend
Employee Entrance Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1141
Zoro #
G4940266
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Notice Sign
Header
NOTICE
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Includes
Adhesive Mounting Tabs
Legend/Background Color
Black and Blue/White
Material
Plastic
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-71
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Includes Mounting Hardware
Yes
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
Sign Legend Background Color
White
Minimum Application Temperature
40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 to 7 yr
Sign Legend
Employee Entrance Only
Legend Pictogram Description
Hand
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Color
Blue/White
Type
Recycle & Environment
Product Type
Notice Sign
Finish
Matte

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products