Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, PK5

  • Mfr # 1049S

  • Zoro # G103561597


product price: $25.79
/pk 5, $5.16/ea

Key Features

Header
Green@Work
Material
Polyester
Width
10 in
Height
7 in
Subject Matter
Recycling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049S
Zoro #
G103561597
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Depth
1/40 in
Thickness
0.025 in
Sign Legend Character Height
1 in

Details

Header
Green@Work
Material
Polyester
Subject Matter
Recycling
Language
English
Shape
Rectangle
Color
Black and Green
Header Background Color
Green
Mounting Style
Adhesive
Legend
Cartons
Background Color
White
Legend/Background Color
White
Write on Surface
No
Mirror Print
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Sign Legend
Cartons
Average Outdoor Durability
3 yr
Item
Recycle Label
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
Anti-Slip Surface
Yes
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Sign Mounting Style
Adhesive
Maximum Service Temperature
130 Degrees F
Sign Material
Plastic
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Metal Detectable
No
Legend Color
Black
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Sign Header
Green@Work
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Green
Outdoor Life Expectancy
3 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Self-Adhesive
Yes
Sign Mounting Location
Container, Wall
ANSI 969 Compliant
No
Header Legend Color
White
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Includes
Adhesive Strips
Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Text Color
White
Printed Language
English
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cartons, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.