Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-100ECO CAF
Zoro # G523551628
product price:Â
$
3.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Standards
ANSI Z87+
Frame Color
Black
Lens Coating
Scratch-Resistant
Frame Type
Frameless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-100ECO CAF
- Zoro #
- G523551628
- UPC #
- 810189733756
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Standards
- ANSI Z87+
- Frame Color
- Black
- Lens Coating
- Scratch-Resistant
- Frame Type
- Frameless
Description
Safety Glasses, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov