Shop ZING
See all product information
Create Account
Safety Glasses
- Mfr # 20-105ECO BE S
- Zoro # G423550615
product price:Â
$
3.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Type
Frameless
Standards
ANSI Z87+
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Features
UV Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-105ECO BE S
- Zoro #
- G423550615
- UPC #
- 810189733831
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 5 1/2 in
- Arm Length
- 5 in
Details
- Item
- Safety Glasses
- Frame Type
- Frameless
- Standards
- ANSI Z87+
- Lens Coating
- Scratch-Resistant
- Frame Color
- Blue
- Lens Color
- Smoke
- Lens Material
- Polycarbonate
- Frame Features
- UV Protection
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Material
- Polycarbonate
- Nose Bridge Material
- Polycarbonate
- Arm Color
- Blue
- Arm Tip Type
- Straight
- Application
- Construction, General Purpose, Manufacturing
- Frame Style
- Traditional
- Lens Type
- Solid
- Hinge Type
- Barrel
- Frame Material
- Polycarbonate
- ANSI Dust/Splash Rating
- Not Rated
- Gender
- Unisex
- Series
- 20-105
Description
Safety Glasses, Series 20-105, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.