Shop ZING
See all product information
Create Account
Safety Glasses
- Mfr # 20-105ECO GY CAF
- Zoro # G823550376
product price:Â
$
4.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Type
Frameless
Lens Coating
Scratch-Resistant
Standards
ANSI Z87+
Lens Material
Polycarbonate
Frame Features
UV Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-105ECO GY CAF
- Zoro #
- G823550376
- UPC #
- 810189733794
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Color
- Gray
- Frame Type
- Frameless
- Lens Coating
- Scratch-Resistant
- Standards
- ANSI Z87+
- Lens Material
- Polycarbonate
- Frame Features
- UV Protection
- Arm Tip Type
- Straight
- Frame Style
- Traditional
- ANSI Dust/Splash Rating
- Not Rated
- Lens Type
- Solid
- Arm Color
- Gray
- Hinge Type
- Barrel
- Gender
- Unisex
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- Polycarbonate
- Application
- Construction, General Purpose, Manufacturing
- Nose Bridge Material
- Polycarbonate
- Series
- 20-105
Dimensions
- Arm Length
- 5 in
- Temple-to-Temple Width
- 5 1/2 in
Description
Safety Glasses, Series 20-105, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.