Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-110 C
Zoro # G723550452
product price:Â
$
4.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Lens Coating
Anti-Fog
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-110 C
- Zoro #
- G723550452
- UPC #
- 810189733862
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Lens Coating
- Anti-Fog
- Standards
- ANSI Z87+
- Nose Bridge Material
- Rubber
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Eyewear Size Universal, Standards ANSI Z87+