Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-200ECO C
Zoro # G223549949
product price:Â
$
5.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Nose Bridge Material
Rubber
Frame Color
Black
Lens Coating
Anti-Fog
Standards
ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-200ECO C
- Zoro #
- G223549949
- UPC #
- 810189734067
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Nose Bridge Material
- Rubber
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Standards
- ANSI Z87+
- Lens Material
- Polycarbonate
- Temple Tip Features
- Non-Slip
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Lens Material Polycarbonate, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov