Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-400ECO CAF
Zoro # G723550827
product price:Â
$
12.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Coating
Anti-Fog
Frame Color
Green
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple
Standards
ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-400ECO CAF
- Zoro #
- G723550827
- UPC #
- 810189734302
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Coating
- Anti-Fog
- Frame Color
- Green
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Adjustable Pieces
- Temple
- Standards
- ANSI Z87+
- Lens Color
- Clear
- Band Material
- Elastic
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Green, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov