Shop ZING

Safety Glasses

  • Mfr # 20-505 BK BM
  • Zoro # G123551257

product price: 
$
10.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Frame Color
Black
Lens Color
Blue
Standards
ANSI Z87+
Lens Coating
Anti-Fog
Meets High Impact Standard
High Impact Standard ANSI Z87+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-505 BK BM
Zoro #
G123551257
UPC #
810189734746
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
5 1/2 in
Temple-to-Temple Width
6 in

Details

Item
Safety Glasses
Frame Color
Black
Lens Color
Blue
Standards
ANSI Z87+
Lens Coating
Anti-Fog
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Impact-Resistant, UV Protection
Includes
Side Shields
Frame Material
Polycarbonate
Lens Material
Polycarbonate
Nose Bridge Adjustment Type
Flexible
ANSI Dust/Splash Rating
Not Rated
Frame Type
Full-Frame
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate
Lens Type
Solid
Application
Construction, General Purpose, Manufacturing
Arm Tip Type
Straight
Nose Bridge Material
Rubber
Hinge Type
Barrel
Frame Style
Traditional
Gender
Unisex
Series
20-505

Description

Safety Glasses, Series 20-505, Gender Unisex, Lens Color Blue, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.