Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-103F S
Zoro # G523552137
product price:Â
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Coating Material
Bio-Based PPU
Thickness
15 ga
Glove Hand Style
Hand Specific
Gender
Unisex
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-103F S
- Zoro #
- G523552137
- UPC #
- 810189732490
- Country of Origin
- China
- Item
- Safety Gloves
- Glove Coating Material
- Bio-Based PPU
- Glove Hand Style
- Hand Specific
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 4
- Task and Chore Glove Style
- Seamless Knit
- Glove Lining Material
- Nylon/Spandex
- Knit Material
- Nylon/Spandex
- ANSI/ISEA Cut Level
- A1
- ANSI/ISEA Puncture Level
- 2
- Palm Type
- Coated
- Glove Insulation Material
- N/A - Not insulated
- Insulated
- No
- Glove Coating Finish
- Foam Grip Texture
- Palm Style
- Coated
- Series
- Z-Force
- Knit Material Color
- Beige
- Base Coating Material
- Bio-Based PPU
- Glove Construction
- Knit
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product statu
- Cuff Style
- Elastic, Knit
- Double-Dipped
- No
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.