Shop ZING

Safety Gloves, PR

  • Mfr # 10-104 2XL

  • Zoro # G923553017


product price: 
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Palm Type
Coated
ANSI/ISEA Cut Level
A1
Gender
Unisex
Insulated
No
Glove Hand Style
Hand Specific
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10-104 2XL
Zoro #
G923553017
UPC #
810189732650
Country of Origin
China

Dimensions

Size- Alpha
2XL
Thickness
15 ga
Glove Length
10.25 in

Details

Item
Safety Gloves
Palm Type
Coated
ANSI/ISEA Cut Level
A1
Gender
Unisex
Insulated
No
Glove Hand Style
Hand Specific
Standards
Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
Glove Coating Finish
Micro-Sandy Grip Texture
Glove Lining Material
Nylon/Spandex
Palm Style
Coated
Glove Coating Material
Bio-Based PPU
Glove Insulation Material
N/A - Not insulated
Knit Material Color
Blue
Knit Material
Nylon/Spandex
ANSI/ISEA Puncture Level
2
Base Coating Material
Bio-Based PPU
ANSI/ISEA Abrasion Level
4
Series
Z-Force
Task and Chore Glove Style
Seamless Knit
Glove Construction
Knit
Double-Dipped
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Cuff Style
Elastic, Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews