Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-104 XL
Zoro # G123551707
product price:Â
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size- Alpha
XL
Glove Construction
Knit
Insulated
No
Series
Z-Force
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-104 XL
- Zoro #
- G123551707
- UPC #
- 810189732643
- Country of Origin
- China
- Item
- Safety Gloves
- Glove Construction
- Knit
- Insulated
- No
- Series
- Z-Force
- ANSI/ISEA Abrasion Level
- 4
- Palm Style
- Coated
- ANSI/ISEA Cut Level
- A1
- Base Coating Material
- Bio-Based PPU
- Knit Material Color
- Blue
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
- Glove Coating Finish
- Micro-Sandy Grip Texture
- Glove Lining Material
- Nylon/Spandex
- Gender
- Unisex
- Knit Material
- Nylon/Spandex
- Glove Hand Style
- Hand Specific
- Task and Chore Glove Style
- Seamless Knit
- Palm Type
- Coated
- Glove Insulation Material
- N/A - Not insulated
- Glove Coating Material
- Bio-Based PPU
- ANSI/ISEA Puncture Level
- 2
- Cuff Style
- Elastic, Knit
- Includes Reinforced Thumb Crotch
- No
- Hem Style
- Finished
- Double-Dipped
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.