Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-104 L
Zoro # G623550293
product price:Â
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
15 ga
Series
Z-Force
Insulated
No
ANSI/ISEA Abrasion Level
4
Palm Style
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-104 L
- Zoro #
- G623550293
- UPC #
- 810189732636
- Country of Origin
- China
Dimensions
- Thickness
- 15 ga
- Size- Alpha
- L
- Glove Length
- 9.5 in
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov