Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 11-204 L
Zoro # G923552898
product price:Â
$
8.79
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Z-Force
Palm Style
Coated
ANSI/ISEA Puncture Level
3
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-204 L
- Zoro #
- G923552898
- UPC #
- 810189732216
- Country of Origin
- China
- Item
- Safety Gloves
- Series
- Z-Force
- Palm Style
- Coated
- ANSI/ISEA Puncture Level
- 3
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Abrasion Level
- 3
- Standards
- With ANSI A4 cut resistance, ANSI Level 3 puncture resistance, ANSI Level 3 abrasion resistance, and OEKO-TEX(R) Standard 100 certification
- Knit Material
- HPPE/nylon/metal wire/spandex
- Knit Material Color
- Royal Blue
- Insulated
- No
- Glove Hand Style
- Hand Specific
- Glove Construction
- Knit
- Glove Insulation Material
- N/A - Not insulated
- Palm Type
- Coated
- Gender
- Unisex
- Glove Lining Material
- HPPE/nylon/metal wire/spandex
- Sold As
- Pair
- ANSI/ISEA Cut Level
- A4
- Double-Dipped
- No
- Cuff Style
- Elastic, Knit
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.