Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-104 S
Zoro # G123550748
product price:Â
$
5.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Puncture Level
2
Glove Insulation Material
N/A - Not insulated
Base Coating Material
Bio-Based PPU
Palm Style
Coated
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-104 S
- Zoro #
- G123550748
- UPC #
- 810189732612
- Country of Origin
- China
- Item
- Safety Gloves
- ANSI/ISEA Puncture Level
- 2
- Glove Insulation Material
- N/A - Not insulated
- Base Coating Material
- Bio-Based PPU
- Palm Style
- Coated
- ANSI/ISEA Abrasion Level
- 4
- Palm Type
- Coated
- Glove Coating Finish
- Micro-Sandy Grip Texture
- Knit Material Color
- Blue
- Task and Chore Glove Style
- Seamless Knit
- Gender
- Unisex
- Knit Material
- Nylon/Spandex
- Glove Hand Style
- Hand Specific
- Glove Lining Material
- Nylon/Spandex
- ANSI/ISEA Cut Level
- A1
- Series
- Z-Force
- Glove Coating Material
- Bio-Based PPU
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
- Insulated
- No
- Glove Construction
- Knit
- Cuff Style
- Elastic, Knit
- Double-Dipped
- No
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.