Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 11-106 S
Zoro # G123553084
product price:Â
$
14.35
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Puncture Level
3
Gender
Unisex
Glove Coating Material
Bio-Based PPU
Palm Style
Coated
Glove Lining Material
HPPE/nylon/metal wire/spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-106 S
- Zoro #
- G123553084
- UPC #
- 810189732254
- Country of Origin
- China
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- S
- Glove Length
- 9 in
Description
Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov