Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-201 GY XS
Zoro # G123550380
product price:Â
$
3.59
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Insulated
No
Knit Material
Nylon/Spandex
ANSI/ISEA Puncture Level
2
Thickness
18 ga
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-201 GY XS
- Zoro #
- G123550380
- UPC #
- 810189732667
- Country of Origin
- China
Dimensions
- Size- Alpha
- XS
- Thickness
- 18 ga
- Glove Length
- 8.5 in
Details
- Item
- Safety Gloves
- Insulated
- No
- Knit Material
- Nylon/Spandex
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Abrasion Level
- 4
- Gender
- Unisex
- Task and Chore Glove Style
- Seamless Knit
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A1 Cut Level, ANSI Level 2 Puncture, ANSI Level 4 Abrasion
- Glove Lining Material
- Nylon/Spandex
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A1
- Series
- Z-Force
- Palm Style
- Coated
- Glove Construction
- Knit
- Glove Insulation Material
- N/A - Not insulated
- Glove Hand Style
- Hand Specific
- Knit Material Color
- Gray
- Double-Dipped
- No
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
- Cuff Style
- Elastic, Knit
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov