Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-210ECO C
Zoro # G623550248
product price:Â
$
7.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI Z87+
Frame Color
Green
Lens Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-210ECO C
- Zoro #
- G623550248
- UPC #
- 810189734449
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Standards
- ANSI Z87+
- Frame Color
- Green
- Lens Material
- Polycarbonate
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Color
- Clear
- Lens Coating
- Hard Coat
Description
Safety Glasses, Lens Color Clear, Lens Coating Hard Coat, Frame Color Green, Lens Material Polycarbonate, Standards ANSI Z87+