Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 11-204 S
Zoro # G323551248
product price:Â
$
8.79
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Unisex
Standards
With ANSI A4 cut resistance, ANSI Level 3 puncture resistance, ANSI Level 3 abrasion resistance, and OEKO-TEX(R) Standard 100 certification
Task and Chore Glove Style
Seamless Knit
Thickness
18 ga
Series
Z-Force
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-204 S
- Zoro #
- G323551248
- UPC #
- 810189732193
- Country of Origin
- China
- Item
- Safety Gloves
- Gender
- Unisex
- Standards
- With ANSI A4 cut resistance, ANSI Level 3 puncture resistance, ANSI Level 3 abrasion resistance, and OEKO-TEX(R) Standard 100 certification
- Task and Chore Glove Style
- Seamless Knit
- Series
- Z-Force
- Sold As
- Pair
- Knit Material
- HPPE/nylon/metal wire/spandex
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Cut Level
- A4
- Glove Construction
- Knit
- Glove Insulation Material
- N/A - Not insulated
- Glove Hand Style
- Hand Specific
- Insulated
- No
- Palm Style
- Coated
- Glove Lining Material
- HPPE/nylon/metal wire/spandex
- Palm Type
- Coated
- Knit Material Color
- Royal Blue
- Cuff Style
- Elastic, Knit
- Hem Style
- Finished
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.