Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Labels, 5 In H x 7 In W, PK2, 2767

  • Mfr # 2767

  • Zoro # G7463565


product price: $7.89
/pk 2, $3.95/ea

Key Features

Header
Notice
Material
Polystyrene
Width
7 in
Height
5 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2767
Zoro #
G7463565
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Header
Notice
Material
Polystyrene
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Blue
Mounting Style
Adhesive
Legend
Video Surveillance In Use On These Premises
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Header Legend Color
White
Self-Adhesive
Yes
Legend Color
Black
Item
Security Labels
Includes
Adhesive Strips
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Printed Language
English
Material Properties
Flexible
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-259
Sign Header Text Color
White
Legend Pictogram Description
Video Surveillance
ADA Compliant
No
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
3 yr
Sign Header
Notice
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Shape
Horizontal Rectangle
State Specific Sign
No
Sign Legend Style
Symbol and Text
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mirror Print
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Application Temperature
40 Degrees F
Graffiti Resistant
No
Sign Legend
Video Surveillance In Use On These Premises
Maximum Service Temperature
120 Degrees F
Product Type
Security Labels

Description

Security Labels, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.