Shop All Spray Primer
Zinsser
Spray Primer, White, 16 oz
Mfr # 3609
Zoro # G1360511
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Net Weight 16 oz
- Coverage 10 to 12 sq ft
- Features Blocks Cedar and Redwood Bleed, Seals Water, Smoke and Nicotine stains, Sticks to all Surfaces Without Sanding
- Color White
Product Information
- Brand Zinsser
- MFR # 3609
- Zoro # G1360511
- UPC # 47719036098
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 16 oz. |
Container Size | 16 oz |
Details
Description
Spray Primer, Maximum Dry Film Thickness 2.5 mil, Coating Application General Purpose Spray Primer, Color Family White, Compatible Surface Material Drywall, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 16 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Cover Stain, Container Type Aerosol Can, Dry Time to Recoat 1 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- WARNER 23 in. Wall Tool (433)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 3 gal (5003)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- ZINSSER 13 Oz White Cover-Stain Oil-Based Stain Block Primer (03608)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz. (02008)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- ZINSSER Spray Primer, Bright White, Flat Finish, 13 oz (3959)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- RUST-OLEUM Universal Bonding Primer Gray, Flat Finish, 12 oz (330491)
- Zinsser Spray Paint & Primer