Zinsser
Spray Primer, White, Flat Finish, 13 oz.
- Mfr # 02008
- Zoro # G4435547
$14.89
/ea
Subtotal: $14.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Spray Primer
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Flat
- Net Weight 13 oz.
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZINSSER Spray Primer, White, Flat Finish, 13 oz. 287512
- ZINSSER Spray Primer, White, Flat Finish, 26 oz. 343746
- ZINSSER Spray Primer, Gray, Flat Finish, 26 oz. 343748
- ZINSSER Spray Primer, White, 16 oz 3609
- ZINSSER Spray Primer, White, Flat Finish, 13 oz 3959
- SEM PRODUCTS EZ COAT OEM PRIMER GRAY SE62243
- RUST-OLEUM Spray Primer, Red, Flat Finish, 12 oz. 1667830
- RUST-OLEUM Spray Primer, Red, Gloss Finish, 10 oz. V2407830
- DUPLI-COLOR Automotive Primer, Red Oxide, 11 oz EFP102007
- GENERAL PAINT AND MANUFACTURING X-O Rust 12 oz. Aerosol Can Rust Preventative Primer, Red - 125731
- VHT VHT S24-DA1605 12 oz Premium Enamel Paint - Flat Black S24-DA1605
- Zinsser Spray Paint & Primer