
1/2" - 13 X 0.965" TAPPED WELD BOSS PILOTED 1010 - 1018 STEEL PLAIN
Mfr # 2022983
Zoro # G522604240
product price:Â $1.75
/ea
Sold in multiples of 25 for $43.75
Key Features
Base Length
0.965 in
Material
1010 - 1018 Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2022983
Zoro #
G522604240
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Base Length
0.965 in
Details
Material
1010 - 1018 Steel
Finish
Plain
Item
Piloted Weld Boss
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.