6.6 X 18 X 1.6MM FLAT WASHER ISO 7093-2 CARBON STEEL MAGNI 565 GREY PER PRINT

  • Mfr # 2001515

  • Zoro # G922604109


product price:  $0.06
/ea
Sold in multiples of 600 for $36.00

Key Features

Material
Carbon Steel
Finish
Magni 565 Gray
Outside Diameter
18 mm
Standards
ISO 7093-2
Inside Diameter
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2001515
Zoro #
G922604109
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
18 mm
Inside Diameter
6.6 mm

Details

Item
Washer
Material
Carbon Steel
Finish
Magni 565 Gray
Standards
ISO 7093-2
Color
Magni 565 Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.