Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FLAT WASHER DIN 126 CARBON STEEL ZNYEL

  • Mfr # 1840904

  • Zoro # G422604111


product price: $0.10
/ea
Sold in multiples of 350 for $35.00

Key Features

Finish
Zinc Yellow
Inside Diameter
M12
Outside Diameter
24mm
Material
Carbon Steel
Standards
DIN 126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840904
Zoro #
G422604111
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
M12
Outside Diameter
24mm

Details

Finish
Zinc Yellow
Material
Carbon Steel
Standards
DIN 126
Color
Zinc Yellow
Item
Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.