M16 - 2 X 250MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 ZNYEL

  • Mfr # 1495367

  • Zoro # G322604327


product price: $2.35
/ea
Sold in multiples of 16 for $37.60

Key Features

Class 10.9 Material Grade/Class
Fastener Length
250 mm
Material
Steel
Finish
Zinc Yellow
Standards
ISO 4014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495367
Zoro #
G322604327
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
250 mm

Details

Item
Hex Head Cap Screw
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Standards
ISO 4014

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.