
M24 - 3 X 230MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 MCGRD 10% ZNYEL
Mfr # 2045207
Zoro # G522604080
product price:Â $5.95
/ea
Sold in multiples of 6 for $35.70
Key Features
Class 10.9 Material Grade/Class
Finish
Zinc Yellow
Fastener Length
230 mm
Standards
ISO 4014
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2045207
Zoro #
G522604080
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
230 mm
Details
Finish
Zinc Yellow
Standards
ISO 4014
Material Grade/Class
Class 10.9
Material
Steel
Item
Hex Head Cap Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.