M6 - 1 X 20MM ISO 4017 FT HEX HEAD CAP SCREW 8.8 ZINC TRIVALENT CLEAR

  • Mfr # 2014566

  • Zoro # G822604032


product price:  $0.05
/ea
Sold in multiples of 750 for $37.50

Key Features

Class 8.8 Material Grade/Class
Finish
Trivalent Zinc Clear
Material
Steel
Fastener Length
20 mm
Standards
ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014566
Zoro #
G822604032
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
20 mm

Details

Material Grade/Class
Class 8.8
Finish
Trivalent Zinc Clear
Item
Hex Head Cap Screw
Material
Steel
Standards
ISO 4017

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.