M6 FLAT WASHER DIN 126 CARBON STEEL ZNYEL

  • Mfr # 1840455

  • Zoro # G122604046


product price: $0.03
/ea
Sold in multiples of 3100 for $93.00

Key Features

Inside Diameter
M6
Material
Carbon Steel
Finish
Zinc Yellow
Outside Diameter
12mm
Standards
DIN 126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1840455
Zoro #
G122604046
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
M6
Outside Diameter
12mm

Details

Material
Carbon Steel
Item
Washer
Finish
Zinc Yellow
Standards
DIN 126
Color
Zinc Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.