M8 - 1.25 X 90MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 ZNYEL

  • Mfr # 1491187

  • Zoro # G322604273


product price:  $0.30
/ea
Sold in multiples of 125 for $37.50

Key Features

Class 10.9 Material Grade/Class
Material
Steel
Finish
Zinc Yellow
Fastener Length
90 mm
Standards
ISO 4014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1491187
Zoro #
G322604273
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
90 mm

Details

Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Material Grade/Class
Class 10.9
Standards
ISO 4014

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.