Zoro Homepage

Sure-Lok Storage Pans - Yellow

  • Mfr # 2012436

  • Zoro # G022604368


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Stackable
No
Nestable
Yes
Load Capacity
25 lbs
Material
Plastic
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012436
Zoro #
G022604368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5.25 in
Overall Height
4 in
Overall Length
16.25 in

Details

Stackable
No
Nestable
Yes
Color
Yellow
Load Capacity
25 lbs
Material
Plastic
Item
Storage Bin
Finish
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.